Shop HASTINGS HOME
See all product information
Create Account
Cloche Style Glass Table Lamp Set
- Mfr # 367118VVE
- Zoro # G301776175
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Height
26 in
Length
14 in
Width
14 in
Weight
12.52 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 367118VVE
- Zoro #
- G301776175
- UPC #
- 194189545565
- Country of Origin
- China
Dimensions
- Height
- 26 in
- Length
- 14 in
- Width
- 14 in
Details
- Weight
- 12.52 lbs
Description
This set of Cloche Style Glass Table Lamps from Hastings Home illuminates your space while adding a touch of modern farmhouse charm to your living room, entryway, bedroom, or office. The open base of these lamps allows you to personalize the display with artificial plants, succulents, keepsakes, or strands of lights. Each lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced and topped with soft ivory drum shaped fabric shades.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.