Shop HASTINGS HOME
See all product information
Create Account
Full/Queen Faux Fur Comforter Set
- Mfr # 379950LMJ
- Zoro # G301700729
product price:Â
$
87.75
/ea
Key Features
Height
0.5 in
Width
90 in
Length
90 in
Weight
10.9 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379950LMJ
- Zoro #
- G301700729
- UPC #
- 194189540706
- Country of Origin
- China
Dimensions
- Height
- 0.5 in
- Width
- 90 in
- Length
- 90 in
Details
- Weight
- 10.9 lbs
Description
Dress up your bedroom decor with this stylish full-queen Mink Faux Fur Comforter Set from Hastings Home. The 90x90-inch bedspread offers a luxuriously plush fur-like texture that will add just the right amount of glamour and style to your bedroom decor. This 3-piece bedding set comes with two standard size pillow shams with the same animalistic pattern and finish as the comforter and is machine washable for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.