Shop HASTINGS HOME
See all product information
Create Account
Patriotic Comforter Set, Twin XL
- Mfr # 185508MNM
- Zoro # G401776518
product price:Â
$
48.99
/ea
Key Features
Height
0.5 in
Width
68 in
Length
92 in
Weight
4.05 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 185508MNM
- Zoro #
- G401776518
- UPC #
- 194189540805
- Country of Origin
- China
Dimensions
- Height
- 0.5 in
- Width
- 68 in
- Length
- 92 in
Details
- Weight
- 4.05 lbs
Description
Dress up your bedroom decor with this festive 2-Piece Patriotic Comforter Set from Hastings Home. The extra-long twin bedspread features red, white, and blue stripes with a solid blue middle section decorated with vintage stars reminiscent of old glory. This bedding set comes with a standard size pillow sham with the same pattern and quilted finish as the comforter and are machine washable for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.