Shop MILWAUKEE TOOL
See all product information
Create Account
Milwaukee Backpacks + Compact Organizer
- Mfr # 48-22-8202, 48-22-8301, 48-22-8436
- Zoro # G722587718
product price:Â
$
367.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Part of a Modular System
Not Part of a Modular System
Features
Padded and Breathable Load-Bearing Harness, Padded Electronic Sleeve
Material
Ballistic Nylon
Primary Application
General Purpose
Reinforced Bottom
Reinforced Bottom Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8202, 48-22-8301, 48-22-8436
- Zoro #
- G722587718
- UPC #
- 045242509140
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 19 5/8 in
- Overall Width
- 11 13/16 in
- Overall Depth
- 7 7/8 in
- Fits Chest Size
- Padded and Breathable Load-Bearing Harness, Padded Electronic Sleeve
Details
- Part of a Modular System
- Not Part of a Modular System
- Features
- Padded and Breathable Load-Bearing Harness, Padded Electronic Sleeve
- Material
- Ballistic Nylon
- Primary Application
- General Purpose
- Reinforced Bottom
- Reinforced Bottom Included
- Closure Type
- Zipper
- Includes
- Attachment Strap for Dolly, Padded Electronics Sleeve, Sternum Strap
- Item
- Tool Backpack Kit
- Material Weight
- 1,680 den
- Color
- Black
- Number of Outside Pockets
- 4
- Number of Shoulder Straps
- 2
- Number of Pockets
- 22
- Number of Inside Pockets
- 18
- Number of Bags
- 1
- Bag Style
- Tool Backpack
- Includes Hard Pocket
- Hard Pocket Not Included
- Front Closure
- Zipper
- Shell Material
- Ballistic Nylon
- Wire Color
- Black
Description
Milwaukee Backpacks + Compact Organizer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.