Shop HASTINGS HOME
See all product information
Create Account
Gourd Ceramic LED Table Lamp Set, Blue
- Mfr # 242443ADN
- Zoro # G201776138
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Height
26.25 in
Length
14 in
Width
14 in
Weight
14 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 242443ADN
- Zoro #
- G201776138
- UPC #
- 194189545688
- Country of Origin
- China
Dimensions
- Height
- 26.25 in
- Length
- 14 in
- Width
- 14 in
Details
- Weight
- 14 lbs
Description
This set of Vintage Gourd Ceramic LED Lamps from Hastings Home illuminates your space while adding a touch of elegance to your home, Designed with a double gourd shaped ceramic body finished in a spa blue and a clear acrylic base, these beautiful lamps are paired with ivory drum shaped fabric shades for a blend of modern and vintage style perfect for your living room, entryway, bedroom, or office, Each lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.