Gray Faux Fur Shag Pillows, Set of 2
- Mfr # 675948ETB
- Zoro # G901776278
product price:Â
$
35.99
/ea
Key Features
Width
7 in
Length
18 in
Height
18 in
Weight
3.55 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 675948ETB
- Zoro #
- G901776278
- UPC #
- 194189603586
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Length
- 18 in
- Height
- 18 in
Details
- Weight
- 3.55 lbs
Description
The Set of 2 Faux Fur Pillows from Hastings Home magnifies the overall look of your home with their soft feel, luxurious texture, and glam vibe. These pillows come complete with two 7-inch thick polyester filled inserts and coordinating reversible covers with faux shag fur on one side and faux suede textured polyester on the flip side. These attractive throw pillows are suitable for use on your bed, sofa, couch, chair, and in the car, and their covers have a hidden zipper for convenient machine washing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.