Shop HASTINGS HOME
See all product information
Create Account
Comfort Gel Memory Foam Pillow with Cover
- Mfr # 126113MAL
- Zoro # G001776505
product price:Â
$
40.79
/ea
Key Features
Width
14.5 in
Length
22 in
Weight
3.25 lbs
Height
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126113MAL
- Zoro #
- G001776505
- UPC #
- 194189635334
- Country of Origin
- China
Dimensions
- Width
- 14.5 in
- Length
- 22 in
- Height
- 4.25 in
Details
- Weight
- 3.25 lbs
Description
Two-sided to personalize your comfort each day. Luxurious memory foam on one side, giving you a soft plush feel, and cooling gel clusters on the other side. Revolutionary new cooling feature gives you refreshing comfort for your neck and shoulders in the power of an ultra supportive gel top layer. This gel memory foam pillow gives you customized therapeutic support for the natural shape of your neck and shoulders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.