Shop HASTINGS HOME
See all product information
Create Account
Hammered Style Glass LED Lamp Set
- Mfr # 872797WME
- Zoro # G601776141
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Height
30.25 in
Width
12 in
Weight
11.24 lbs
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 872797WME
- Zoro #
- G601776141
- UPC #
- 194189545664
- Country of Origin
- China
Dimensions
- Height
- 30.25 in
- Width
- 12 in
- Length
- 12 in
Details
- Weight
- 11.24 lbs
Description
This set of Slim Hammered Style Glass LED Lamps from Hastings Home illuminates your space while adding a touch of elegance to your home, Designed with a slim tall cone shaped body of glass with hammered style texture in metallic brushed silver finish, these beautiful lamps are paired with ivory drum shaped fabric shades for a blend of modern touch of vintage glam style perfect for your living room, entryway, bedroom, or office, Each lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.