
Hastings Home Patriotic Comforter Set, Full-Queen
Mfr # 580161DQR
Zoro # G201776671
product price: $60.49
/eaKey Features
Height
0.5
Width
92
Length
92
Weight
5.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580161DQR
Zoro #
G201776671
UPC #
194189540782
Country of Origin
China
Dimensions
Height
0.5
Width
92
Length
92
Details
Weight
5.9
Description
Dress up your bedroom decor with this festive 3-Piece Patriotic Comforter Set from Hastings Home. The full or queen size bedspread features red, white, and blue stripes with a solid blue middle section decorated with vintage stars reminiscent of old glory. This bedding set comes with two standard size pillow shams with the same pattern and quilted finish as the comforter and are machine washable for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.