Hastings Home Reversible Down Alternative Topper with Sherpa - King

  • Mfr # 185535GVE

  • Zoro # G101777396


product price:  $76.65
/ea
Free Shipping & Returns

Key Features

Length
78
Height
3
Width
80
Weight
11.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185535GVE
Zoro #
G101777396
UPC #
194189635556
Country of Origin
China

Dimensions

Length
78
Height
3
Width
80

Details

Weight
11.3

Description

Hastings Home European Styling Reversible Down Alternative Topper. Two Toppers in one. Enjoy the cool side of Microfiber for warm nights, or the soft warm side of Sherpa for cool nights. Durable, soft, and practical to use year round. Breathable Microfiber keeps you cool and dry. This topper protects your mattress from wear and tear, Box stitching to keep filling uniform along the entire topper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.