Shop ARKWRIGHT HOME
See all product information
Create Account
Host & Home Classic Mattress Pads - Twin - 1 Each
- Mfr # PNP-MP-CLWP-TW
- Zoro # G022970234
product price:
$
20.29
/ea
Key Features
Color
White
Cover Material
100% Polyester Quilting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PNP-MP-CLWP-TW
- Zoro #
- G022970234
- UPC #
- 764950225011
- Country of Origin
- China
Dimensions
- Size
- Twin
Details
- Color
- White
- Cover Material
- 100% Polyester Quilting
- Item
- Mattress Pad
Description
Experience the ultimate in comfort and protection with the Host & Home all-in-one Waterproof Mattress Pad and Cover. Designed to provide a plush, soft surface while safeguarding your mattress from spills and stains, this mattress pad is a must-have for any household, rental property, camp, school, or Airbnb. Crafted with attention to detail, our Host & Home mattress pad/covers feature three layers of multi-needle quilting with a sturdy, fine-stitched diamond pattern. The three-layer construction ensures durability and long-lasting performance. Soft 120gsm polyester fill is sandwiched between a waterproof 100% polyester microfiber top layer and 40gsm non-woven fabric on the bottom layer. A deep polyester knit stretch skirt with 360-degree “Stay-Tight” elastic skirting for a super-snug fit. It is a perfect combination of comfort and protection. Deep pockets combined with a 360-degree elastic band accommodate thick mattresses and toppers while providing a secure fit. A tight fit makes bed-making a breeze! This mattress pad is perfect for pregnant or nursing moms, menopausal women, and the elderly, (and kids who spill things), offering extra protection and comfort. It’s also ideal for rental properties, Airbnbs, hotels, and vacation homes where a high turnover of guests is common. Keep your mattresses dry, clean, and comfortable with the Host & Home Waterproof Mattress Pad Cover. Mattress pad cover sizes include King, Queen, Full, Twin, and Twin XL. Cover every bed in your house and send your tall collegiates off to school with XL mattress pad covers that will fit their beds! This machine-washable mattress pad is easy to care for and low maintenance, making it a practical and hygienic choice for any bed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.