This item is Discontinued.

Hastings Home Hastings Home Smokeless Indoor Stove Top Grill 731623EIT

Hastings Home Smokeless Indoor Stove Top Grill (Discontinued)

  • Mfr # 731623EIT
  • Zoro # G801777313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
731623EIT
Zoro #
G801777313
UPC #
194189589064
Country of Origin
China

Dimensions

Height
1.5
Width
12.5
Length
12.5

Details

Weight
1.3

Description

This smokeless indoor stove top grill from Hastings Home offers a fast, healthy and convenient way to cook your favorite foods. Simply fill the drip pan with water, your favorite marinade or wine to add moisture, infuse flavor and prevent drying out your food. The grill pan cooks to perfection as a result of even heat distribution and grease drips down through the holes to reduce your fat intake. The grill can be used on both gas and electric stoves. Features a non-stick coating makes for easy clean up. Works great for fish, meats and vegetables to enjoy the taste of outdoor grills indoors!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.