This item is Discontinued.

Hastings Home Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green 906899GBS

Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (Discontinued)

  • Mfr # 906899GBS
  • Zoro # G301777073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906899GBS
Zoro #
G301777073
UPC #
194189539939
Country of Origin
China

Dimensions

Height
3.25
Length
14.5
Width
11.25

Details

Weight
3.2

Description

The Upright Tree Storage Bag from Hastings Home is made of moisture resistant oxford canvas so it can protect your Christmas tree while it's not in use. This durable canvas tree cover is 35-inches wide and 75-inches tall (when laid flat) and will have no problem holding an assembled artificial tree up to 7.5-feet tall. Simply place the unzipped bag over the top of your tree, zip it up, pull the cinch cord at the bottom tight and secure the 3 exterior straps for added protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.