Heavy Duty Laundry Bag Jumbo Tear Resistant Nylon Hamper Liner with Drawstring, Home/ Travel (Black)

  • Mfr # 921943FJW

  • Zoro # G401715418


product price:  $10.35
/ea

Key Features

Height
38 in
Width
28 in
Length
0.25 in
Weight
0.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
921943FJW
Zoro #
G401715418
UPC #
194189589156
Country of Origin
China

Dimensions

Height
38 in
Width
28 in
Length
0.25 in

Details

Weight
0.25 lbs

Description

The heavy duty Jumbo Laundry bag by Hastings Home will make it a breeze to transport your laundry! This bag is made from tear resistant nylon, making It'sturdy enough to hold up to approximately 40 lbs. of clothing. Ideal for people who live in apartments or dorms and need to travel with their laundry. Can also be used as a hamper liner, or even as storage for camping or athletic gear! Convenient and machine washable with a locking drawstring closure, you will never want to be without this laundry essential. CARE INSTRUCTIONS: Machine wash cold, gentle cycle, with like colors. Air dry only. Tumble dry not recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.