Shop HASTINGS HOME
See all product information
Create Account
Iron Sphere Cage Lamp Set, Black
- Mfr # 227594LAT
- Zoro # G101776146
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Height
25 in
Width
13 in
Weight
9.8 lbs
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 227594LAT
- Zoro #
- G101776146
- UPC #
- 194189545602
- Country of Origin
- China
Dimensions
- Height
- 25 in
- Width
- 13 in
- Length
- 13 in
Details
- Weight
- 9.8 lbs
Description
This set of Iron Sphere Cage Lamps from Hastings Home illuminates your space while adding a touch of elegance to your home. The wrought iron open-style orb and flared bases are paired with ivory drum shaped fabric shades for a modern rustic look perfect for your living room, entryway, bedroom, or office. Each lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.