Shop HASTINGS HOME
See all product information
Create Account
Flared Table Lamps- Set of 2, Bronze
- Mfr # 636021BWQ
- Zoro # G901776179
product price:Â
$
84.89
/ea
Key Features
Height
24.5
Length
11
Width
11
Weight
8.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636021BWQ
- Zoro #
- G901776179
- UPC #
- 194189545640
- Country of Origin
- China
- Weight
- 8.4
Dimensions
- Height
- 24.5
- Length
- 11
- Width
- 11
Description
This set of Flared Table Lamps from Hastings Home illuminates your space while adding a touch of elegance to your home. The bronze colored metal tapered bases are paired with natural linen drum shaped fabric shades for a soft mid-century modern style perfect for your living room, entryway, bedroom, or office. Each lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.