Lap Desk, Portable with Cup Holder, LED Gooseneck Light, and Soft Fleece Bottom

  • Mfr # 567097CWD

  • Zoro # G801715254


product price:  $19.19
/ea

Key Features

Width
15 in
Length
19 in
Height
2.5 in
Weight
2.24 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567097CWD
Zoro #
G801715254
UPC #
194189538680
Country of Origin
China

Dimensions

Width
15 in
Length
19 in
Height
2.5 in

Details

Weight
2.24 lbs

Description

The Hastings Home Lap Desk makes it easy to work, study, read or draw anywhere you go! With a soft, foam microbead filled underside, a sturdy desktop, a pen slot, an LED gooseneck light and a cup holder, this compact and travel friendly lap desk provides a comfortable workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.