Shop RICHELIEU
See all product information
Create Account
12-inch (305 mm) Round Furniture Leg with Levelling Glide, Matte Aluminum
- Mfr # 5030481210
- Zoro # G703076286
product price:Â
$
16.99
/ea
Key Features
Color
Matte Aluminum
Height
12.01
Width
2.13
Material
Aluminum
Finish
Matte Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5030481210
- Zoro #
- G703076286
- UPC #
- 773199824787
- Country of Origin
- China
- Color
- Matte Aluminum
- Material
- Aluminum
- Finish
- Matte Aluminum
- Capacity
- 150 kg
- Weight
- 0.13
Dimensions
- Height
- 12.01
- Width
- 2.13
Description
Combining functionality and versatile contemporary design, these aluminum legs will perfectly complement your furniture. The aluminum tube can be cut easily to a specific length, simply remove the glide and put it back when done. Mounting plate is included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.