Shop HASTINGS HOME
See all product information
Create Account
Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping
- Mfr # 124971XBH
- Zoro # G601776479
product price:Â
$
23.85
/ea
Key Features
Width
20.5 in
Length
11 in
Weight
1.1 lbs
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124971XBH
- Zoro #
- G601776479
- UPC #
- 194189538550
- Country of Origin
- United States
Dimensions
- Width
- 20.5 in
- Length
- 11 in
- Height
- 4 in
Details
- Weight
- 1.1 lbs
Description
The Microbead Pillow from Hastings Home is filled with thousands of tiny beads that conform to your body to support your head, neck and shoulders while you sleep. This 20.5 x 11-inch pillow is small enough to take in the car or on an airplane, yet large enough keep your body aligned while sleeping in your bed so you can wake up feeling recharged. This contouring pillow comes with a removable and machine washable cover for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.