Shop HASTINGS HOME
See all product information
Create Account
Microwavable Warming Granite Plate
- Mfr # 901876CAB
- Zoro # G601777292
product price:Â
$
11.99
/ea
Key Features
Width
10.25 in
Height
1 in
Length
9 in
Weight
4.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901876CAB
- Zoro #
- G601777292
- UPC #
- 194189589057
- Country of Origin
- China
Dimensions
- Width
- 10.25 in
- Height
- 1 in
- Length
- 9 in
Details
- Weight
- 4.3 lbs
Description
Keep your food warm with the Hastings Home Warming Plate! This easy to use warming plate can be heated up by placing it in the microwave for a few minutes, then place your dish, servingware, or plate on top. It's a must have for your next party, potluck, or family dinner!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.