
Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain)
Mfr # 297560WIF
Zoro # G701776102
product price:Â $56.95
/eaKey Features
Height
63.5 in
Length
10.25 in
Weight
10.3 lbs
Width
8.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
297560WIF
Zoro #
G701776102
UPC #
194189538697
Country of Origin
China
Dimensions
Height
63.5 in
Length
10.25 in
Width
8.25 in
Details
Weight
10.3 lbs
Description
Hastings Home brings you form and function with the Natural Full Spectrum Sunlight Reading Floor Lamp that produces pure bright white illumination making colors appear more vibrant while reducing eye strain and fatigue, The supplied 27-Watt CFL Bulb gives as much light as an ordinary 150-Watt bulb, but uses far less energy, This bulb can last up to 5,000 hours, 5x longer than other bulbs, The flexible gooseneck design lets you adjust the lamp to any angle to direct light where you need it, Perfect for reading, working, or doing intricate craftwork, A must-have addition to your home or office, this lamp provides natural full spectrum daylight hues, brightening even rooms that have minimal sun exposure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.