Lighting, 50''h, Floor Lamp, Brown Wood Look, Ivory / Cream Shade, Contemporary
- Mfr # I 9755
- Zoro # G315622468
Key Features
Specifications
Details
- MFR #
- I 9755
- Zoro #
- G315622468
- UPC #
- 680796087708
- Country of Origin
- China
- Material
- Metal, Polyester, Linen, Wood
- Glass Color
- Brown
- Shade Shape
- Round
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
Dimensions
- Length
- 11 in
- Depth
- 11 in
- Width
- 50 in
Description
Add a touch of modern elegance to your home with this stunning 50"h floor lamp. The sleek cylinder base in a trendy brown wood look adds a contemporary flair, while the ivory linen tower shade creates a warm and inviting ambiance. The convenient on/off foot switch operates a single bulb up to 40W not included, helping to easily illuminate a dim corner. This decorative accent lamp not only serves as practical lighting in a living room, bedroom, or office space but it also adds character to a room. Only minor assembly is required, and you will be ready to brighten up your decor with this beautiful floor lamp with a fabric shade that is sure to be a conversation starter in any space.
- 50"h decorative floor lamp with a sleek cylinder base in a modern brown wood look and an ivory linen tower shade
- Convenient on/off foot switch for easy operation and ability to illuminate up to 40w (bulb not included) brightening up a corner.
- Adds character and warmth to any living room, bedroom, or office space with its contemporary design bringing some ambiance into a space.
- Made with high quality materials to help brighten up a spot, this lighting accent includes a 2-year limited warranty against defects for your comfort.
- Only minor assembly is required for this floor lamp with the fabric shade, ready to be enjoyed; product dimensions: 11 in. L x 11 in. W x 50 in. H; shade: 9.5 in. L x 9.5 in. W x 47.5 in. H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.