Shop HASTINGS HOME
See all product information
Create Account
Nautical Americana Quilt Set, King
- Mfr # 608937QPD
- Zoro # G701776614
product price:Â
$
48.99
/ea
Key Features
Height
0.25
Width
101
Length
86
Weight
6.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608937QPD
- Zoro #
- G701776614
- UPC #
- 194189581778
- Country of Origin
- China
Dimensions
- Height
- 0.25
- Width
- 101
- Length
- 86
Details
- Weight
- 6.92
Description
Dress up your bedroom decor with this patriotic 3-Piece Nautical Americana Quilt Set from Hastings Home. This king-sized bedspread has a patchwork look that features red, white, and blue blocks of plaids, stripes, stars, and nautical icons from the ocean. The bedding set comes with 2 king sized pillow shams with the same pattern and quilted finish as the comforter and are machine washable for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.