Shop HASTINGS HOME
See all product information
Create Account
Pedestal Sink 2-Shelf Organizer
- Mfr # 603032PBV
- Zoro # G301715174
product price:Â
$
32.45
/ea
Key Features
Height
23.25 in
Width
11 in
Length
21.25 in
Weight
2.82 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 603032PBV
- Zoro #
- G301715174
- UPC #
- 194189589934
- Country of Origin
- China
- Weight
- 2.82 lbs
Dimensions
- Height
- 23.25 in
- Width
- 11 in
- Length
- 21.25 in
Description
Add valuable storage space to your bathroom with the Pedestal Sink 2-Shelf Organizer from Hastings Home. This open style rack features 2 semi-circle shelves that can hold up to 10-pounds of toiletries, washcloths, or accent decor each, an upper rail you can use to hold hand towels, and has a chrome plated finish that is sure to complement the color of any bathroom. This freestanding shelving unit makes it simple to turn unused space under your pedestal sink into functional storage while keeping your bathroom clutter free!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.