5-Tier Ladder Bookshelf, Slate Gray
- Mfr # 420657LYO
- Zoro # G301715365
product price:Â
$
79.95
/ea
Key Features
Height
69
Width
17
Length
22
Weight
27.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420657LYO
- Zoro #
- G301715365
- UPC #
- 194189503800
- Country of Origin
- China
- Weight
- 27.7
Dimensions
- Height
- 69
- Width
- 17
- Length
- 22
Description
Artfully display or store home decor pieces or personal items with the Ladder Bookshelf by Hastings Home. The slate gray color and 5-tiers of open shelves combined with the ladder design will look fresh and modern in your home or office space. The MDF construction ensures this durable piece will last for years to come!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.