Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree

  • Mfr # 873992VEO

  • Zoro # G101776221


product price: $19.45
/ea

Key Features

Weight
2 lbs
Width
3.5 in
Height
14.5 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873992VEO
Zoro #
G101776221
UPC #
194189590336
Country of Origin
China

Dimensions

Width
3.5 in
Height
14.5 in
Length
11.5 in

Details

Weight
2 lbs

Description

Clean up after the holidays are a snap with the Large Hastings Home Premium Christmas Tree Storage Cover. A must have after the holiday season, an Hastings Home Christmas tree cover will store your tree away neatly, effortlessly, and make for quick set-up next year. The center of your holiday decor is your Christmas Tree; show it the same love that it provides you during the Holiday season all year long with an Hastings Home Christmas Tree Cover. It's as easy as slipping it over the top of your artificial Christmas tree ans cinching it at the bottom and safely store it away until next year. You will have no problem storing assembled artificial trees year after year. With the Hastings Home, Christmas doesn't get any easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.