Shop HASTINGS HOME
See all product information
Create Account
Premium Christmas Tree Cover Holiday Red Medium Size for For 6 Ft Tree
- Mfr # 606623XEL
- Zoro # G801776217
product price:Â
$
16.99
/ea
Key Features
Height
15.5
Width
2
Length
12
Weight
1.49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606623XEL
- Zoro #
- G801776217
- UPC #
- 194189646385
- Country of Origin
- China
- Weight
- 1.49
Dimensions
- Height
- 15.5
- Width
- 2
- Length
- 12
Description
If you are looking for a way to store away your Christmas tree, but don't want to take it apart completely and try to stuff it into a duffel bag, then the Hastings Home has just what you need. This light weight poly cover is designed to protect your Christmas tree while it is still standing. All you have to do is take the cover off next year and decorate your tree. No more trying to figure out what part is Part A and what part is Part B.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.