Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins
- Mfr # 705881BJY
- Zoro # G201777289
product price:Â
$
42.99
/ea
Key Features
Weight Capacity
5.15
Width
12 in
Length
16 in
Color
Natural
Height
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 705881BJY
- Zoro #
- G201777289
- UPC #
- 194189645999
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Length
- 16 in
- Height
- 8
Details
- Weight Capacity
- 5.15
- Item
- Wicker Basket
- Color
- Natural
Description
Hastings Home's handmade rectangle nesting baskets are designed to organize and declutter your house or apartment. Made of the strongest seagrass, water hyacinth, these baskets are handmade with a tight wicker weave. As with all of our products, they are designed for sturdiness, style, and longevity. The integrated handles allow you to move them around with ease. Whether you use these in the laundry room, or in a garage, their generous sizes will organize just about anything you want to keep around. Product Details: Large Basket Measures: 16-in L x 12-in W x 8-in H. Medium Basket Measures: 14-in L x 10-in W x 7-in H. Material: Water Hyacinth. Color: Black. Care: Vacuum regularly to remove dust. Occasionally clean with a diluted solution of Oil Soap and water to remove any grime from crevices and maintain natural luster.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.