Shop HASTINGS HOME
See all product information
Create Account
Printer Stand, Under Desk Table with Shelf, Wheels for Personal Printers/Office, Black
- Mfr # 609175WVZ
- Zoro # G401710734
product price:Â
$
34.29
/ea
Key Features
Length
17.12 in
Height
13.18 in
Width
11.65 in
Weight
6.43 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609175WVZ
- Zoro #
- G401710734
- UPC #
- 194189523518
- Country of Origin
- China
Dimensions
- Length
- 17.12 in
- Height
- 13.18 in
- Width
- 11.65 in
Details
- Weight
- 6.43 lbs
Description
The Printer Stand from Hastings Home fits under your desk or in small spaces of your home, office, apartment, cubicle, or dorm room. This 13-inch tall table has a lower storage shelf, 4 locking wheels for mobility and is sturdy enough to hold up to 88-pounds - great for office supplies, printers, fax machines, or scanners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.