Shop HASTINGS HOME
See all product information
Create Account
12x20 Faux Fur Lumbar Pillow, Gray
- Mfr # 437717LBP
- Zoro # G801710686
product price:Â
$
18.75
/ea
Key Features
Length
20 in
Weight
1.75 lbs
Height
12 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 437717LBP
- Zoro #
- G801710686
- UPC #
- 194189604125
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Height
- 12 in
- Width
- 6 in
Details
- Weight
- 1.75 lbs
Description
The 12x20-inch Mongolian Faux Fur Lumbar Pillow from Hastings Home magnifies the overall look of your home with its soft feel, luxurious texture, and supportive rectangular shape. This pillow comes complete with a 6-inch thick polyester filled insert and coordinating removable cover with faux fur on one side and faux suede textured polyester on the flip side. This attractive lumbar pillow is suitable for use on your bed, sofa, couch, chair, and in the car, and the cover has a hidden zipper for convenient machine washing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.