Set of 2 100-percent Cotton Bathmat Reversible, Soft, Absorbent Bathroom Rugs, Chocolate

  • Mfr # 544969CLF

  • Zoro # G901701058


product price:  $40.49
/ea

Key Features

Length
35 in
Width
22 in
Weight
5.1 lbs
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544969CLF
Zoro #
G901701058
UPC #
194189637031
Country of Origin
India

Dimensions

Length
35 in
Width
22 in
Height
0.5 in

Details

Weight
5.1 lbs

Description

Pamper your feet by stepping out of the shower and onto the soft Reversible Bath Mat Set by Hastings Home. Crafted with 100 Percent cotton and 2575 GSM, each rug is not only comfortable to the touch, but is also absorbent and durable. Additionally, available in a variety of colors, these stylish mats are sure to compliment any bathroom decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.