
Set of 2 Ice Cube Molds Silicone Trays Makes 8, 2"x 2", BPA-Free, Flexible Chill Water, Large (Discontinued)
- Mfr # 636425CUN
- Zoro # G901701027
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636425CUN
Zoro #
G901701027
UPC #
194189591531
Country of Origin
China
Dimensions
Length
5.1
Width
8.9
Height
3.7
Details
Weight
1.01
Description
The Large Ice Cube Trays by Hastings Home provide a fun and practical way to chill your beverages! Constructed from strong and durable silicone, this set of two trays are BPA-free, long lasting, and flexible for easy release of the ice. The trays have 8 molds to create 2-in x 2-in x 2-in cubes; these giant cubes will melt more slowly than small ice cubes, keeping your drink refreshingly cold for longer! The oversized ice cubes are perfect for chilling water, lemonade, tea, liquors, mixed drinks, and more. They are sure to be a hit at your next cocktail party, event, or weeknight dinner!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.