Shop HASTINGS HOME
See all product information
Create Account
Set of 2 Zero Gravity Chairs, Beige
- Mfr # 444476HYA
- Zoro # G501776050
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Width
25 in
Height
43 in
Weight
35.36 lbs
Length
63.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444476HYA
- Zoro #
- G501776050
- UPC #
- 194189559814
- Country of Origin
- China
- Weight
- 35.36 lbs
Dimensions
- Width
- 25 in
- Height
- 43 in
- Length
- 63.5 in
Description
Spend your days outdoors reclining in comfort with the Set of Two Zero Gravity Chairs from Hastings Home. These durable chairs are made of a tubular steel double bungee cords that attach the breathable textilene fabric to the frame and padded arm rests that lock the chair in the reclining position of your choice. Whether you take these chair to the beach, on a camping trip, or on the back deck, weightless anti-gravity feel, convenient side tray with compartment for drinks or your cell phone and folding design offer optimal relaxation wherever you take them.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.