
Sherpa Fleece Throw Blanket with Ocean Dolphin Pattern, Lightweight Hypoallergenic for Adults / Kids
Mfr # 834070TFQ
Zoro # G201704926
product price: $26.25
/eaKey Features
Width
50 in
Length
60 in
Weight
2.05 lbs
Height
0.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
834070TFQ
Zoro #
G201704926
UPC #
194189581631
Country of Origin
China
Dimensions
Width
50 in
Length
60 in
Height
0.25 in
Details
Weight
2.05 lbs
Description
Bring the ocean to your living room with this appealing and comfortable Sherpa Fleece Throw- Dolphin Print by Hastings Home by Hastings Home. The luxuriously soft Sherpa material is perfectly lightweight to keep you, your kids, or even your dogs cozy on cold nights. Enjoy the allure of a tropical beach from the comfort of your couch with the modern and vibrant printed design!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.