Shop HASTINGS HOME
See all product information
Create Account
Stadium Seat Cushion, Portable Padded Bleacher Chair with 6 Reclining Positions
- Mfr # 178156YFP
- Zoro # G801776316
product price:Â
$
65.19
/ea
Key Features
Length
24 in
Width
32.5 in
Weight
11.37 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178156YFP
- Zoro #
- G801776316
- UPC #
- 194189521491
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Height
- 2.5 in
- Width
- 32.5 in
Details
- Weight
- 11.37 lbs
Description
Sit comfortably at your next concert, sporting event, or beach trip with the Hastings Home Stadium Seat Cushion! Conveniently portable with backpack style carrying straps, this bleacher chair cushion features 6 reclining positions, comfort padding, arm rests, back support, and a wide seat. The anti-skid bottom ensures your seat cushion will stay put whether you place it on bleachers, the floor, or a bench. This cushion is an essential for any outdoor event!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.