Shop HASTINGS HOME
See all product information
Create Account
Stadium Chair for Bleachers, Back Support, Arm Rests, 6 Reclining Positions, Carry Straps
- Mfr # 716137SGX
- Zoro # G501710559
product price:Â
$
62.59
/ea
Key Features
Width
32.5 in
Length
20.5 in
Weight
7.45 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716137SGX
- Zoro #
- G501710559
- UPC #
- 194189540171
- Country of Origin
- China
Dimensions
- Width
- 32.5 in
- Height
- 2.25 in
- Length
- 20.5 in
Details
- Weight
- 7.45 lbs
Description
The Stadium Chair for Bleachers from Hastings Home is a must if you spend time sitting on backless seats at sporting events, concerts, picnics, or camping. With extra-thick foam padding, a wide seat, dual armrests and 6 different reclining positions, this portable chair can make you forget you are seated on cold hard bleachers. This lightweight stadium seat is designed with 2 shoulder straps making it a breeze to carry with you to your next game.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.