Tabletop Electric Deep Fryer
- Mfr # 157939KZH
- Zoro # G501776388
product price:Â
$
71.15
/ea
Key Features
Length
12.5 in
Width
16 in
Height
9 in
Weight
10.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157939KZH
- Zoro #
- G501776388
- UPC #
- 194189592767
- Country of Origin
- China
Dimensions
- Length
- 12.5 in
- Width
- 16 in
- Height
- 9 in
Details
- Weight
- 10.5 lbs
Description
Enjoy all your favorite fried foods from the comfort of your own home with the Tabletop Electric Deep Fryer from Hastings Home. This stainless-steel hot oil cooker comes with 2 small baskets for frying 2 different snacks simultaneously and a full-size fry basket for larger batches of chicken wings, onion rings, French fries, battered vegetables, meats, and fish. This electric deep fryer also features dual indicator lights - one for power and the other telling you the oil is up to temperature, a temperature dial from 250-375 degrees, and a see through window on the top of the unit for easy viewing making it simple to cook appetizers, dinner, or gameday snacks!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.