Tiffany Style Dual Light LED Floor Lamp
- Mfr # 447938WXR
- Zoro # G001776116
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Height
61 in
Length
17 in
Weight
22.35 lbs
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447938WXR
- Zoro #
- G001776116
- UPC #
- 194189546029
- Country of Origin
- China
Dimensions
- Height
- 61 in
- Length
- 17 in
- Width
- 17 in
Details
- Weight
- 22.35 lbs
Description
This Tiffany Style Dual Light LED Floor Lamp from Hastings Home adds warm ambient light in a living room, bedroom, office, or in an entryway. Designed with a 172-piece handcrafted stained glass pyramid shaped shade, elegant dark brown metal base, two bulb sockets for adjustable brightness levels, dual pull chains that operate the lights independently, this mission design inspired lamp will complement almost any style of decor. The lamp comes with 2 energy-efficient 9W 805 lumens LED bulb that will glow for up to 25,000 hours each before needing to be replaced.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.