Shop HASTINGS HOME
See all product information
Create Account
Tripod LED Floor Lamp-Natural Finish
- Mfr # 343209WPV
- Zoro # G901776131
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Height
58 in
Length
18.5 in
Weight
11.11 lbs
Width
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343209WPV
- Zoro #
- G901776131
- UPC #
- 194189545855
- Country of Origin
- China
Dimensions
- Height
- 58 in
- Length
- 18.5 in
- Width
- 18.5 in
Details
- Weight
- 11.11 lbs
Description
This Tripod LED Floor Lamp from Hastings Home illuminates your space while adding functional furniture that is perfect for a bedroom, living room, apartment, or office, Designed with a stable 3-legged stand from solid oak wood, a convenient foot switch to turn the light on or off, a 9-foot long clear cord and topped off with an angled white drum shade, this attractive lamp will complement modern rustic and mid-century style decor, The lamp comes with an energy-efficient 9W 805 lumens LED bulb that will brighten your room for 25,000 hours before needing to be replaced,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.