Touchless Automatic Soap Dispenser
- Mfr # 319145GIL
- Zoro # G101704958
product price:Â
$
15.19
/ea
Key Features
Height
7-1/2 in
Width
3 in
Length
4.5 in
Weight
0.9 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319145GIL
- Zoro #
- G101704958
- UPC #
- 194189588555
- Country of Origin
- China
- Weight
- 0.9 lbs
Dimensions
- Height
- 7-1/2 in
- Width
- 3 in
- Length
- 4.5 in
Description
Promote more sanitary handwashing with the Hastings Home Automatic Soap Dispenser! This battery-operated dispenser helps to reduce mess and waste by dispensing a set amount of soap right into your hand when you wave it in front of the sensor. This convenient soap dispenser is must have for any kitchen or bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.