Shop HASTINGS HOME
See all product information
Create Account
Walk-In Greenhouse, See Through for Observation, Roll Up Door 8 Shelves Plants
- Mfr # 437560JRG
- Zoro # G301701054
product price:Â
$
93.49
/ea
Key Features
Length
56.3 in
Width
56.3 in
Weight
23.15 lbs
Height
76.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 437560JRG
- Zoro #
- G301701054
- UPC #
- 194189521514
- Country of Origin
- China
Dimensions
- Length
- 56.3 in
- Width
- 56.3 in
- Height
- 76.7 in
Details
- Weight
- 23.15 lbs
Description
The Walk-In Greenhouse from Hastings Home can be used year-round for growing plants indoors or outdoors in the basement, garage, on a porch, or a patio. Featuring a see-through PVC cover, a roll-up door, 8 shelves, and ample room to grow flowers, herbs, vegetable plants and fruit trees, this garden house is ideal for extending your growing season. The sturdy steel frame easily assembles without any tools and comes with ropes and anchors to secure the greenhouse in place during harsh weather conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.