Shop HASTINGS HOME
See all product information
Create Account
Wall Mount Spice Rack, Space Saving 5-Tier Kitchen or Pantry Shelves, Wire Metal Design
- Mfr # 770897DXH
- Zoro # G001777458
product price:Â
$
67.15
/ea
Key Features
Height
26.7 in
Width
3.7 in
Length
17.3 in
Weight
7.36 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 770897DXH
- Zoro #
- G001777458
- UPC #
- 194189521477
- Country of Origin
- China
Dimensions
- Height
- 26.7 in
- Width
- 3.7 in
- Length
- 17.3 in
Details
- Weight
- 7.36 lbs
Description
Keep your kitchen clutter free with the Hastings Home Wall Mount Spice Rack! The 5 Tiers of shelving provide plenty of space saving storage for your seasonings, spices, or herbs. With the mounting screws conveniently included, installation will be quick and easy, while the rustic wire design is sure to complement vintage inspired or rustic farmhouse decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.