Quilted Napkins, 1 Ply, 12in Width x 12in Length, White, Paper, 200PK
- Mfr # 96595
- Zoro # G123365670
product price:Â
$
6.75
/pk of 200, $0.03/ea
Sold in multiples of 2Â pks for
$13.50
Key Features
Ply
1
Napkin Color
White
Application
School, Food Service, Industry, Office
Material
Paper
Features
Absorbent, Strong, Durable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96595
- Zoro #
- G123365670
- UPC #
- 37000348856
- Country of Origin
- United States
Dimensions
- Napkin Sheet Size
- 12 in x 12 in
Details
- Item
- Paper Napkin
- Ply
- 1
- Napkin Color
- White
- Application
- School, Food Service, Industry, Office
- Material
- Paper
- Features
- Absorbent, Strong, Durable
Description
Quilted print for everyday messes during meals, 12 1/10in x 12in sheets to keep you and the table clean, Picks up messes quicker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.