Wolf Heavy Thick Plush Mink Blanket - 8 pound
- Mfr # 862195VKO
- Zoro # G801700564
product price:Â
$
45.99
/ea
Key Features
Width
74 in
Length
91 in
Height
0.5 in
Weight
10.05 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 862195VKO
- Zoro #
- G801700564
- UPC #
- 194189533913
- Country of Origin
- China
Dimensions
- Width
- 74 in
- Length
- 91 in
- Height
- 0.5 in
Details
- Weight
- 10.05 lbs
Description
Warm and cozy, this luxurious heavyweight plush blanket is perfect for relaxing on the couch or sleeping in on a chilly weekend morning. With a wintery wildlife design in icy blues and greys, you won't have to compromise comfort for style. Fits generously over twin, full and queen sized beds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.