Zoro Homepage

Element Kit, 9500W, 480V, 15-1/4"

  • Mfr # R02.04.735.00

  • Zoro # G8481588


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hatco
For Use With
Compact Booster Electric Water Heaters
For Use With Mfr. Model Number
C-58
Product Type
Element Kit
Compatible with Manufacturer Model Number
C-58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R02.04.735.00
Zoro #
G8481588
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
15 1/4 in

Details

Item
Element Kit, 9500W, 480V, 15-1/4"
Fits Brand
Hatco
For Use With
Compact Booster Electric Water Heaters
For Use With Mfr. Model Number
C-58
Product Type
Element Kit
Compatible with Manufacturer Model Number
C-58
For Use with Mfr Model Number
C-58
Compatible Manufacturer Part Number
C-58
Compatible with Mfr. Model No.
C-58
Compatible Manufacturer Model Number
C-58
Compatible with Manufacturer Model No.
C-58
Compatible Pump Manufacturer Part Number
C-58
Compatible Mfr. Model Number
C-58

Description

Element Kit, 9500W, 480V, 15-1/4 In., For Use With Compact Booster Electric Water Heaters, Overall Height 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.