Shop HATCO

Merchandising Warmer, Dual Shelf

  • Mfr # GR2SDS-60D

  • Zoro # G423357399


product price:  $11,227.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
22 3/4 in
Voltage
120/208V, 120/240V, 220-230V, 220V, 230-240V, 240V
Operating Temperature - Minimum
185 Degrees F
Number of Shelves
2
Plug Type
5-30P
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GR2SDS-60D
Zoro #
G423357399
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 3/4 in
Overall Width
66 1/4 in
Overall Depth
26 5/8 in

Details

Voltage
120/208V, 120/240V, 220-230V, 220V, 230-240V, 240V
Operating Temperature - Minimum
185 Degrees F
Number of Shelves
2
Plug Type
5-30P
Features
Designed for Short-Term Food Holding, GR2SDS is a Slant, Single Shelf Unit, Uses Pre-Focused Infrared Top Heat and a Thermostatically-Controlled Heated Base to Maintain Consistent Temperatures
Material
Aluminum
Operating Temperature - Maximum
200 Degrees F
Wattage
4,420 W
Holds
Hot Wrapped Foods
Standards
ANSI/NSF 4, CE, cULus, UKCA
Power Source
Electric
Energy Star Compliant
No
Item
Merchandising Warmer, Dual Shelf
Current
18.4 A
Color
Clear

Description

Merchandising Warmer, Dual Shelf, Number of Shelves 2, Holds Hot Wrapped Foods, Overall Height 22 3/4 in, Overall Width 66 1/4 in, Overall Depth 26 5/8 in, Color Clear, Current 18.4 A, Voltage 120/208V, 120/240V, 220-230V, 220V, 230-240V, 240V, Wattage 4,420 W, Energy Star Compliant No, Features Designed for Short-Term Food Holding, GR2SDS is a Slant, Single Shelf Unit, Uses Pre-Focused Infrared Top Heat and a Thermostatically-Controlled Heated Base to Maintain Consistent Temperatures

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.