Shop HATCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Merchandising Warmer
Mfr # GR3SDS-33D
Zoro # G823354967
product price:Â $8,992.99
/eaKey Features
Overall Width
33 1/8 in
Overall Depth
26 7/8 in
Plug Type
5-15P, L14-20P
Standards
ANSI/NSF 4, cULus
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GR3SDS-33D
Zoro #
G823354967
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
33 1/8 in
Overall Depth
26 7/8 in
Overall Height
30 1/2 in
Details
Plug Type
5-15P, L14-20P
Standards
ANSI/NSF 4, cULus
Color
Black
Energy Star Compliant
No
Holds
Hot Wrapped or Boxed Foods
Features
Designed for Short-Term Food Holding, GR2SDS is a Slant, Single Shelf Unit, Uses Pre-Focused Infrared Top Heat and a Thermostatically-Controlled Heated Base To Maintain Consistent Temperatures
Power Source
Electric
Current
10.3 A
Wattage
2,210 W
Item
Merchandising Warmer
Voltage
120/208V, 120/240V, 120V
Number of Shelves
2
Material
Stainless steel
Description
Merchandising Warmer, Number of Shelves 2, Holds Hot Wrapped or Boxed Foods, Overall Height 30 1/2 in, Overall Width 33 1/8 in, Overall Depth 26 7/8 in, Color Black, Current 10.3 A, Voltage 120/208V, 120/240V, 120V, Wattage 2,210 W, Energy Star Compliant No, Features Designed for Short-Term Food Holding, GR2SDS is a Slant, Single Shelf Unit, Uses Pre-Focused Infrared Top Heat and a Thermostatically-Controlled Heated Base To Maintain Consistent Temperatures, Material Stainless steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.