Shop HATCO

Merchandising Warmer

  • Mfr # GRCD-3PD

  • Zoro # G423360870


product price:  $8,321.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Wattage
1,710 W
Plug Type
5-15P
Operating Temperature - Minimum
100 Degrees F
Overall Width
45 1/2 in
Current
14.3 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRCD-3PD
Zoro #
G423360870
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 1/2 in
Overall Depth
26 in
Overall Height
31 3/4 in

Details

Wattage
1,710 W
Plug Type
5-15P
Operating Temperature - Minimum
100 Degrees F
Item
Merchandising Warmer
Current
14.3 A
Voltage
120V, 220-230V, 220V, 230-240V, 240V
Features
Designed for Long-Term Food Holding, Features Hatco-Exclusive Cool Base Construction Which Minimizes Heat Transfer, Shatter-Resistant Incandescent Lights Illuminate the Holding Area While Safeguarding Foods from Bulb Breakage
Number of Shelves
2
Material
Stainless steel
Power Source
Electric
Operating Temperature - Maximum
200 Degrees F
Holds
Hot Foods
Energy Star Compliant
No
Standards
ANSI/NSF 4, CE, cULus, UKCA

Description

Merchandising Warmer, Number of Shelves 2, Holds Hot Foods, Overall Height 31 3/4 in, Overall Width 45 1/2 in, Overall Depth 26 in, Current 14.3 A, Voltage 120V, 220-230V, 220V, 230-240V, 240V, Wattage 1,710 W, Energy Star Compliant No, Features Designed for Long-Term Food Holding, Features Hatco-Exclusive Cool Base Construction Which Minimizes Heat Transfer, Shatter-Resistant Incandescent Lights Illuminate the Holding Area While Safeguarding Foods from Bulb Breakage, Material Stainless steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.