Shop HATCO

Merchandising Warmer

  • Mfr # GRSDS-24D

  • Zoro # G123360514


product price:  $6,125.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V, 220-230V, 220V, 230-240V, 240V
Power Source
Electric
Holds
Hot Wrapped Foods
Overall Depth
24 1/4 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRSDS-24D
Zoro #
G123360514
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 1/4 in
Overall Width
24 in
Overall Height
32 3/8 in

Details

Voltage
120V, 220-230V, 220V, 230-240V, 240V
Power Source
Electric
Holds
Hot Wrapped Foods
Item
Merchandising Warmer
Energy Star Compliant
No
Standards
ANSI/NSF 4, CE, cULus, UKCA
Color
Gray
Features
Designed for Short-Term Food Holding, GRSDS is a Slant, Single Shelf Unit, Uses Pre-Focused Infrared Top Heat and a Thermostatically-Controlled Heated Base with a Temperature Range of 185 to 200 Degrees F (85 to 3 Degrees C)
Number of Shelves
2
Wattage
1,355 W
Operating Temperature - Minimum
185 Degrees F
Current
11.3 A
Operating Temperature - Maximum
200 Degrees F
Plug Type
5-15P

Description

Merchandising Warmer, Number of Shelves 2, Holds Hot Wrapped Foods, Overall Height 32 3/8 in, Overall Width 24 in, Overall Depth 24 1/4 in, Color Gray, Current 11.3 A, Voltage 120V, 220-230V, 220V, 230-240V, 240V, Wattage 1,355 W, Energy Star Compliant No, Features Designed for Short-Term Food Holding, GRSDS is a Slant, Single Shelf Unit, Uses Pre-Focused Infrared Top Heat and a Thermostatically-Controlled Heated Base with a Temperature Range of 185 to 200 Degrees F (85 to 3 Degrees C)

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.