This item is Discontinued.

Hatco Warmer Element 240V 800W R02.08.106D.00

Warmer Element 240V 800W (Discontinued)

  • Mfr # R02.08.106D.00
  • Zoro # G702276953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R02.08.106D.00
Zoro #
G702276953
UPC #
-
Country of Origin
Mexico

Description

240V 800W, 36" Warmer;New Style .260" Dia.;31-1/2" From End Of Element To Mounting Bracket.;To Replace Elements In Old Style Units, You Must Notch The;End Plates To Accept The Larger Diameter New Style Elements.;See Catalog For Old Style 3/16" Dia Elements If Needed.;Hatco Warmer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.